Beli fyh pillow block bearing ucpa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. ASB Pillow Block Bearing (Bearing Duduk)
    BARU
    35%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp22.900

  3. FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    Mulai

    Rp5.699.900

    FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  4. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  5. ASB Insert Bearing
    BARU
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  6. TR Insert Bearing (Laher)
    39%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  7. NTN Tapered Roller Bearing (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  8. FYH Take Up Unit Bearing (Take-Up Bearing)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    FYH Take Up Unit Bearing (Take-Up Bearing)
    atribut:
    • Housing Number: T215
    • Bearing Number: UK215
    • Basic Load Cr (kN): 67.4, 15152 lbf
    • Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
    • Rating Cor (kN): 48.3, 10858 lbf
    • Shaft Size (inch): 2 1/2
  9. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
Daftar Harga fyh pillow block bearing ucpa Terbaru November 2026
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FYH Pillow Block Bearing UCPA SeriesRp139.900
ASB Pillow Block Bearing (Bearing Duduk)Rp22.900
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900
TR Four Bolt Flanges (Mounted Bearing)Rp63.900
FYH Pillow Block Bearing UKP Series (Bearing Duduk)Rp5.699.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NTN Micro Ball Bearing (Laher)Rp18.900
ASB Insert BearingRp12.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)